Pin | |
| Material | Aluminum |
|---|---|
| Type | AYPO |
| Size | 2.98 IN Length |
| Application | For Aluminum And Copper Conductors |
| VOLTAGE RATING | 600 - 35000 V |
| Conductor Type | Commercial Stranded Aluminum And copper |
| Temperature Rating | 90 DEG C |
| Finish | Electro-Tin Plated |
|---|---|
| BRAND NAME | BURNDY |
| Special Features | Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible |
| SUB BRAND | HYPLUG |
| Standard | UL AL9CU Rated |
| CONDUCTOR RANGE | 250 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.