2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. 207471
  • 
Lugs - YRA25U 1/0 AL-CU 1 HOLE LUG ALUM - 207471
BURNDYlogo
BURNDY

YRA25U 1/0 AL-CU 1 HOLE LUG ALUM

Product code: 
BURYRA25U
Mfr Number: 
207471
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
YRA25U 1/0 AL-CU 1 HOLE LUG ALUM
1/0 AWG STRANDED ALUMINUM/COPPER CONDUCTOR; 1/0 AWG ACSR CONDUCTOR; CONDUCTOR MATERIAL ACSR/ALUMINUM/COPPER; ALUMINUM; 1 PAD HOLE(S); PAD SIZE 1-1/4 INCH L X 15/16 INCH W; DIE INDEX 249/K840; OVERALL LENGTH 3-1/4 INCH; 9/16 INCH STUD SIZE; HYLUG[T] BRAND;

Technical Specifications



Technical Specifications

Lugs
Mfrcode BUR
Catalog Number YRA25U
Mfr Fullname BURNDY PRODUCTS
Product Name COMPRESSION TERMINAL
Overall Length 3-1/4 INCH
Pkg UOM EA
Material ALUMINUM
Additional Information CONDUCTOR SIZE 1/0 AWG STRANDED COMPACT
 
CONDUCTOR MATERIAL ACSR/ALUMINUM/COPPER
ACSR Conductor Size 1/0 AWG
Die Index 249/K840
Stud Size 9/16 INCH
Pad Size 1-1/4 INCH L X 15/16 INCH W
Number of Pad Holes 1
Aluminum Copper Conductor 1/0 AWG STRANDED
Aluminum/Copper Conductor Size 1/0 AWG STRANDED