2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX8-38D-L
  • 
Lugs - LCDX8-38D-L COPPER COMPRESSION LUG 2 HOL - LCDX8-38D-L
PANDUITlogo
PANDUIT

LCDX8-38D-L COPPER COMPRESSION LUG 2 HOL

Product code: 
PDTLCDX838DL
Mfr Number: 
LCDX8-38D-L
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
LCDX8-38D-L COPPER COMPRESSION LUG 2 HOL
Two-hole, flex lug, #8 AWG wire, 3/8 stud hole, 1 hole spacing.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX8-38D-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.15
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.42 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 8 AWG STRANDED (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color RED
CONDUCTOR MATERIAL COPPER
Die Index P21
Stud Size 3/8 INCH
Pad Size 0.6 INCH W X 0.05 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 0.42 INCH