Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCDX8-14D-L |
| MFR FULLNAME | PANDUIT CORPORATION |
| MFR UNSPSC | 39121405 |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 1.19 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 50 |
| PKG TYPE | PK |
| PKG UOM | EA |
| OVERALL LENGTH | 2.2 INCH |
| ADDITIONAL INFORMATION | PACKAGING QUANTITY 50 FINISH TIN PLATED |
| APPROVAL | UL, CSA |
|---|---|
| Conductor Size | 8 AWG STRANDED (FLEX) |
| VOLTAGE RATING | 35 KV (UL), 600 V (CSA) |
| COLOR | RED |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | P21 |
| STUD SIZE | 1/4 INCH |
| PAD SIZE | 0.48 INCH W X 0.07 INCH THK |
| BARREL TYPE | STANDARD WITH WINDOW |
| NUMBER OF PAD HOLES | 2 |
| Pad Hole Spacing | 1 INCH |
| BARREL LENGTH | 0.42 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.