2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX8-14A-L
  • 
Lugs - LCDX8-14A-L CU COMP LUG 2HOLE #8 AWG F - LCDX8-14A-L
PANDUITlogo
PANDUIT

LCDX8-14A-L CU COMP LUG 2HOLE #8 AWG F

Product code: 
PDTLCDX814AL
Mfr Number: 
LCDX8-14A-L
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
Min: 50 EA , Multiple  50 EA
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
LCDX8-14A-L CU COMP LUG 2HOLE #8 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX8-14A-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Pkg Weight .87
Product Name COMPRESSION CONNECTOR
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.83 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 8 AWG STRANDED (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color RED
CONDUCTOR MATERIAL COPPER
Die Index P21
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.07 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 0.42 INCH