2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX6-14BF-L
  • 
Lugs - LCDX6-14BF-L CU COMP LUG 2HOLE #6 AWG F - LCDX6-14BF-L
PANDUITlogo
PANDUIT

LCDX6-14BF-L CU COMP LUG 2HOLE #6 AWG F

Product code: 
PDTLCDX614BFL
Mfr Number: 
LCDX6-14BF-L
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
Min: 50 EA , Multiple  50 EA
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
LCDX6-14BF-L CU COMP LUG 2HOLE #6 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX6-14BF-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Type PK
Pkg Weight 1.32
Pkg Weight UOM LB
Pkg UOM EA
Pkg Qty 50
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
Overall Length 1.78 INCH
 
Conductor Size 6 AWG (FLEX)
Approval UL, CSA
Voltage Rating 35 KV (UL), 600 V (CSA)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P24
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.08 INCH THK
Barrel Type 90 DEG STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 0.48 INCH