2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX6-14B-L
  • 
Lugs - LCDX6-14B-L CU COMP LUG 2HOLE #6 AWG F - LCDX6-14B-L
PANDUITlogo
PANDUIT

LCDX6-14B-L CU COMP LUG 2HOLE #6 AWG F

Product code: 
PDTLCDX614BL
Mfr Number: 
LCDX6-14B-L
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
Min: 50 EA , Multiple  50 EA
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
LCDX6-14B-L CU COMP LUG 2HOLE #6 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX6-14B-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.27
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.03 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 6 AWG (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P24
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.08 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 0.48 INCH