2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX500-12H-6
  • 
Lugs - LCDX500-12H-6 COPPER COMPRESSION LUG 2 H - LCDX500-12H-6
PANDUITlogo
PANDUIT

LCDX500-12H-6 COPPER COMPRESSION LUG 2 H

Product code: 
PDTLCDX50012H6
Mfr Number: 
LCDX500-12H-6
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
LCDX500-12H-6 COPPER COMPRESSION LUG 2 H
Two-hole, flex lug, 500 kcmil cable, 1/2 stud hole, 1.75 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX500-12H-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 5.22
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 4.95 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Approval UL, CSA
Conductor Size 500 KCMIL STRANDED (FLEX)
Voltage Rating 35 KV (UL)
Color PINK
CONDUCTOR MATERIAL COPPER
Die Index P99
Stud Size 1/2 INCH
Pad Size 1.89 INCH W X 0.26 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 2
Pad Hole Spacing 1.75 INCH
Barrel Length 1.48 INCH