2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX4-38DF-L
  • 
Lugs - LCDX4-38DF-L COPPER COMPRESSION LUG 2 HO - LCDX4-38DF-L
PANDUITlogo
PANDUIT

LCDX4-38DF-L COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCDX438DFL
Mfr Number: 
LCDX4-38DF-L
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
LCDX4-38DF-L COPPER COMPRESSION LUG 2 HO
Two-hole, flex lug, #4 AWG wire, 3/8 stud hole, 1 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX4-38DF-L
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 1.86
PKG WEIGHT UOM LB
MFR UNSPSC 39121405
PKG TYPE PK
PKG QTY 50
PKG UOM EA
OVERALL LENGTH 2.34 INCH
ADDITIONAL INFORMATION PACKAGING QUANTITY 50 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 4 AWG (FLEX)
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX P29
STUD SIZE 3/8 INCH
PAD SIZE 0.62 INCH W X 0.08 INCH THK
BARREL TYPE 90 DEG STANDARD WITH WINDOW
NUMBER OF PAD HOLES 2
Pad Hole Spacing 1 INCH
BARREL LENGTH 0.53 INCH