2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX350-38DH-6
  • 
Lugs - LCDX350-38DH-6 COPPER COMPRESSION LUG 2 - LCDX350-38DH-6
PANDUITlogo
PANDUIT

LCDX350-38DH-6 COPPER COMPRESSION LUG 2

Product code: 
PDTLCDX35038DH6
Mfr Number: 
LCDX350-38DH-6
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
LCDX350-38DH-6 COPPER COMPRESSION LUG 2
Two-hole, flex lug, 350 kcmil cable, 3/8 stud hole, 1 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX350-38DH-6
Mfr UNSPSC 39121405
Product Name COMPRESSION CONNECTOR
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 2.55
Pkg Type PK
Pkg Weight UOM LB
Pkg Qty 6
Pkg UOM EA
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Conductor Size 350 KCMIL STRANDED (FLEX)
Voltage Rating 35 KV (UL)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P76
Stud Size 3/8 INCH
Pad Size 1.54 INCH W X 0.22 INCH THK
Barrel Type 45 DEG STANDARD
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 1.29 INCH