2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX350-38DF-6
  • 
Lugs - LCDX350-38DF-6 COPPER COMPRESSION LUG 2 - LCDX350-38DF-6
PANDUITlogo
PANDUIT

LCDX350-38DF-6 COPPER COMPRESSION LUG 2

Product code: 
PDTLCDX35038DF6
Mfr Number: 
LCDX350-38DF-6
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
LCDX350-38DF-6 COPPER COMPRESSION LUG 2
Two-hole, flex lug, 350 kcmil cable, 3/8 stud hole, 1 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX350-38DF-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.72
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 3.13 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Approval UL, CSA
Conductor Size 350 KCMIL STRANDED (FLEX)
Voltage Rating 35 KV (UL)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P76
Stud Size 3/8 INCH
Pad Size 1.54 INCH W X 0.22 INCH THK
Barrel Type 90 DEG STANDARD
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 1.29 INCH