2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX2-38DH-E
  • 
Lugs - LCDX2-38DH-E COPPER COMPRESSION LUG 2 HO - LCDX2-38DH-E
PANDUITlogo
PANDUIT

LCDX2-38DH-E COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCDX238DHE
Mfr Number: 
LCDX2-38DH-E
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
LCDX2-38DH-E COPPER COMPRESSION LUG 2 HO
Two-hole, flex lug, #2 AWG wire, 3/8 stud hole, 1 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX2-38DH-E
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 1.24
PRODUCT NAME COMPRESSION CONNECTOR
PKG TYPE PK
PKG QTY 20
PKG WEIGHT UOM LB
OVERALL LENGTH 2.49 INCH
PKG UOM EA
ADDITIONAL INFORMATION PACKAGING QUANTITY 20 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 2 AWG (FLEX)
VOLTAGE RATING 35 KV (UL)
CONDUCTOR MATERIAL COPPER
COLOR BROWN
DIE INDEX P33
STUD SIZE 3/8 INCH
PAD SIZE 0.7 INCH W X 0.11 INCH THK
BARREL TYPE 45 DEG STANDARD WITH WINDOW
NUMBER OF PAD HOLES 2
Pad Hole Spacing 1 INCH
BARREL LENGTH 0.59 INCH