2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX2-14A-E
  • 
Lugs - LCDX2-14A-E 2 HOLE CU STD FLEX BARR LUG - LCDX2-14A-E
PANDUITlogo
PANDUIT

LCDX2-14A-E 2 HOLE CU STD FLEX BARR LUG

Product code: 
PDTLCDX214AE
Mfr Number: 
LCDX2-14A-E
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
Min: 20 EA , Multiple  20 EA
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
LCDX2-14A-E 2 HOLE CU STD FLEX BARR LUG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX2-14A-E
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.02
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 20
Pkg UOM EA
Overall Length 2.13 INCH
Additional Information PACKAGING QUANTITY 20 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 2 AWG (FLEX)
Voltage Rating 35 KV (UL)
Color BROWN
CONDUCTOR MATERIAL COPPER
Die Index P33
Stud Size 1/4 INCH
Pad Size 0.7 INCH W X 0.11 INCH THK
Barrel Type STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 0.59 INCH