Min: 20 EA , Multiple 20 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCDX1-14BF-X |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Pkg Weight | .85 |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 10 |
| Pkg UOM | EA |
| Overall Length | 2.2 INCH |
| Material | ELECTRO TIN PLATED SEAMLESS COPPER |
| Approval | UL, CSA |
|---|---|
| Conductor Size | 1 AWG STRANDED (FLEX) |
| Voltage Rating | 35 KV (UL) |
| Color | GREEN |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | P37 |
| Stud Size | 1/4 INCH |
| Pad Size | 0.76 INCH W X 0.12 INCH THK |
| Barrel Type | 90 DEG STANDARD |
| Number of Pad Holes | 2 |
| Pad Hole Spacing | 0.75 INCH |
| Barrel Length | 0.66 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.