2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCDX1-14AF-X
  • 
Lugs - LCDX1-14AF-X CU COMP LUG 2HOLE #1 AWG F - LCDX1-14AF-X
PANDUITlogo
PANDUIT

LCDX1-14AF-X CU COMP LUG 2HOLE #1 AWG F

Product code: 
PDTLCDX114AFX
Mfr Number: 
LCDX1-14AF-X
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
Min: 20 EA , Multiple  20 EA
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
LCDX1-14AF-X CU COMP LUG 2HOLE #1 AWG F


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCDX1-14AF-X
PKG WEIGHT .83
PKG WEIGHT UOM LB
PRODUCT NAME COMPRESSION CONNECTOR
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG TYPE PK
PKG QTY 10
OVERALL LENGTH 2.08 INCH
PKG UOM EA
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
APPROVAL UL, CSA
Conductor Size 1 AWG STRANDED (FLEX)
VOLTAGE RATING 35 KV (UL)
COLOR GREEN
CONDUCTOR MATERIAL COPPER
DIE INDEX P37
STUD SIZE 1/4 INCH
PAD SIZE 0.76 INCH W X 0.12 INCH THK
BARREL TYPE 90 DEG STANDARD
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.63 INCH
BARREL LENGTH 0.66 INCH