Min: 6 EA , Multiple 6 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCDN750-38D-6 |
| MFR UNSPSC | 39121405 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 3.96 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 6 |
| PKG UOM | EA |
| OVERALL LENGTH | 4.72 INCH |
| ADDITIONAL INFORMATION | PACKAGING QUANTITY 6 FINISH TIN PLATED |
| APPROVAL | UL, CSA |
|---|---|
| Conductor Size | 750 KCMIL |
| VOLTAGE RATING | 35 KV (UL), 600 V (CSA) |
| COLOR | BLACK |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | P106 |
| STUD SIZE | 3/8 INCH |
| PAD SIZE | 1.3 INCH W X 0.26 INCH THK |
| BARREL TYPE | STANDARD WITH WINDOW |
| NUMBER OF PAD HOLES | 2 |
| BARREL LENGTH | 1.88 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.