2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD8-14AF-L
  • 
Lugs - LCD8-14AF-L CU COMP LUG 2HOLE #8 AWG - LCD8-14AF-L
PANDUITlogo
PANDUIT

LCD8-14AF-L CU COMP LUG 2HOLE #8 AWG

Product code: 
PDTLCD814AFL
Mfr Number: 
LCD8-14AF-L
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
Min: 50 EA , Multiple  50 EA
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
LCD8-14AF-L CU COMP LUG 2HOLE #8 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD8-14AF-L
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 1.08
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 50 PIECE
 
Conductor Size 8 AWG, 23 (NAVY)
APPROVAL UL 486-A, CSA
VOLTAGE RATING 35 KV
COLOR RED
CONDUCTOR MATERIAL COPPER
DIE INDEX 21
STUD SIZE 1/4 INCH
PAD SIZE 0.48 INCH W X 0.07 INCH THK
BARREL TYPE 90 DEG STANDARD
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.625 INCH
BARREL LENGTH 0.56 INCH