At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 50 EA , Multiple 50 EA
Lugs | |
Mfrcode | PAND |
---|---|
Catalog Number | LCD8-14A-L |
Mfr UNSPSC | 39121405 |
Mfr Fullname | PANDUIT CORPORATION |
Pkg Weight | .75 |
Product Name | COMPRESSION CONNECTOR |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 50 |
Pkg UOM | EA |
Overall Length | 1.97 INCH |
Material | COPPER |
Additional Information | LOCOMOTIVE CONDUCTOR SIZE 37/24 STANDARD PACKAGE QUANTITY 50 PIECE WITH INSPECTION WINDOW |
Approval | UL 486-A, CSA |
---|---|
Conductor Size | 8 AWG, 23 (NAVY) |
Voltage Rating | 35 KV |
Color | RED |
CONDUCTOR MATERIAL | COPPER |
Die Index | 21 |
Stud Size | 1/4 INCH |
Pad Size | 0.48 INCH W X 0.07 INCH THK |
Barrel Type | STANDARD |
Number of Pad Holes | 2 |
Pad Hole Spacing | 0.63 INCH |
Barrel Length | 0.56 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.