2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD750-00-6
  • 
Lugs - LCD750-00-6 COPPER COMPRESSION LUG LONG - LCD750-00-6
PANDUITlogo
PANDUIT

LCD750-00-6 COPPER COMPRESSION LUG LONG

Product code: 
PDTLCD750006
Mfr Number: 
LCD750-00-6
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
LCD750-00-6 COPPER COMPRESSION LUG LONG
Long blank tongue, standard barrel lug, 750 kcmil Cable.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD750-00-6
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG WEIGHT 5.54
PRODUCT NAME COMPRESSION CONNECTOR
PKG TYPE PK
PKG QTY 6
PKG UOM EA
OVERALL LENGTH 6 INCH
 
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 1325/24 LUG TYPE BLANK TONGUE STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW
APPROVAL UL 486-A, CSA
Conductor Size 750 MCM
VOLTAGE RATING 35 KV
COLOR BLACK
CONDUCTOR MATERIAL COPPER
DIE INDEX 106
PAD SIZE 3 INCH L X 1.9 INCH W X 0.26 INCH THK
BARREL TYPE STANDARD
BARREL LENGTH 1.88 INCH