Min: 6 EA , Multiple 6 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| MFR FULLNAME | PANDUIT CORPORATION |
| MFR UNSPSC | 39121405 |
| Catalog Number | LCD600-00-6 |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 4.86 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 6 |
| PKG UOM | EA |
| PKG TYPE | PK |
| OVERALL LENGTH | 5.43 INCH |
| Material | COPPER |
|---|---|
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 1100/24 LUG TYPE BLANK TONGUE STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW |
| APPROVAL | UL 486-A, CSA |
| Conductor Size | 600 MCM |
| VOLTAGE RATING | 35 KV |
| COLOR | GREEN |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 94 |
| PAD SIZE | 3 INCH L X 1.7 INCH W X 0.26 INCH THK |
| BARREL TYPE | STANDARD |
| BARREL LENGTH | 1.75 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.