2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD6-14BF-L
  • 
Lugs - LCD6-14BF-L COPPER LUG - LCD6-14BF-L
PANDUITlogo
PANDUIT

LCD6-14BF-L COPPER LUG

Product code: 
PDTLCD614BFL
Mfr Number: 
LCD6-14BF-L
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
Min: 50 EA , Multiple  50 EA
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
LCD6-14BF-L COPPER LUG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD6-14BF-L
MFR UNSPSC 39121405
PKG WEIGHT 1.48
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 6 AWG, 6 AWG (WELD), 30 (NAVY)
VOLTAGE RATING 35 KV
COLOR BLUE
CONDUCTOR MATERIAL COPPER
DIE INDEX 24
STUD SIZE 1/4 INCH
PAD SIZE 0.48 INCH W X 0.08 INCH THK
BARREL TYPE 90 DEG STANDARD
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.75 INCH
BARREL LENGTH 0.81 INCH