Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCD6-10AF-L |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight | 1.5 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 50 |
| Pkg UOM | EA |
| Material | ELECTROLYTIC TIN PLATED COPPER |
| Additional Information | STANDARD PACKAGE QUANTITY 50 PIECE |
| Approval | UL 486-A, CSA |
|---|---|
| Conductor Size | 6 AWG, 6 AWG (WELD), 30 (NAVY) |
| Voltage Rating | 35 KV |
| Color | BLUE |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | 24 |
| Stud Size | #10 |
| Pad Size | 0.46 INCH W X 0.08 INCH THK |
| Barrel Type | 90 DEG STANDARD |
| Number of Pad Holes | 2 |
| Pad Hole Spacing | 0.625 INCH |
| Barrel Length | 0.81 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.