2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD500-00-6
  • 
Lugs - LCD500-00-6 COPPER COMPRESSION LUG LONG - LCD500-00-6
PANDUITlogo
PANDUIT

LCD500-00-6 COPPER COMPRESSION LUG LONG

Product code: 
PDTLCD500006
Mfr Number: 
LCD500-00-6
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
LCD500-00-6 COPPER COMPRESSION LUG LONG
Long blank tongue, standard barrel lug, 500 kcmil Cable.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD500-00-6
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 3.59
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
PKG UOM EA
OVERALL LENGTH 5.38 INCH
 
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 925/24 LUG TYPE BLANK TONGUE STANDARD PACKAGE QUANTITY 6 PIECE WITH INSPECTION WINDOW
APPROVAL UL 486-A, CSA
Conductor Size 500 MCM
VOLTAGE RATING 35 KV
COLOR BROWN
CONDUCTOR MATERIAL COPPER
DIE INDEX 87
PAD SIZE 3 INCH L X 1.54 INCH W X 0.22 INCH THK
BARREL TYPE STANDARD
BARREL LENGTH 1.75 INCH