Min: 50 EA , Multiple 50 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCD4-38D-L |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| MFR FULLNAME | PANDUIT CORPORATION |
| MFR UNSPSC | 39121405 |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 1.98 |
| PKG TYPE | PK |
| PKG QTY | 50 |
| PKG UOM | EA |
| OVERALL LENGTH | 2.85 INCH |
| Material | COPPER |
| ADDITIONAL INFORMATION | LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGE QUANTITY 50 PIECE WITH INSPECTION WINDOW |
| APPROVAL | UL 486-A, CSA |
|---|---|
| Conductor Size | 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY) |
| VOLTAGE RATING | 35 KV |
| COLOR | GRAY |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 29 |
| STUD SIZE | 3/8 INCH |
| PAD SIZE | 0.62 INCH W X 0.08 INCH THK |
| BARREL TYPE | STANDARD |
| NUMBER OF PAD HOLES | 2 |
| Pad Hole Spacing | 1 INCH |
| BARREL LENGTH | 0.81 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.