2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD4-14AF-L
  • 
Lugs - LCD4-14AF-L CU COMP LUG 2HOLE #4 - #3 - LCD4-14AF-L
PANDUITlogo
PANDUIT

LCD4-14AF-L CU COMP LUG 2HOLE #4 - #3

Product code: 
PDTLCD414AFL
Mfr Number: 
LCD4-14AF-L
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
Min: 50 EA , Multiple  50 EA
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
LCD4-14AF-L CU COMP LUG 2HOLE #4 - #3


Technical Specifications



Technical Specifications

Lugs
Catalog Number LCD4-14AF-L
Mfrcode PAND
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 1.84
PKG TYPE PK
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT UOM LB
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 1/4 INCH
PAD SIZE 0.55 INCH W X 0.09 INCH THK
BARREL TYPE 90 DEG STANDARD
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.625 INCH
BARREL LENGTH 0.81 INCH