2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD4-10AH-L
  • 
Lugs - LCD4-10AH-L COPPER COMPRESSION LUG 2 HOL - LCD4-10AH-L
PANDUITlogo
PANDUIT

LCD4-10AH-L COPPER COMPRESSION LUG 2 HOL

Product code: 
PDTLCD410AHL
Mfr Number: 
LCD4-10AH-L
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
LCD4-10AH-L COPPER COMPRESSION LUG 2 HOL
Two-hole, standard barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole, .63 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD4-10AH-L
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG WEIGHT 1.65
PRODUCT NAME COMPRESSION CONNECTOR
PKG TYPE PK
PKG QTY 50
PKG UOM EA
OVERALL LENGTH 1.94 INCH
ADDITIONAL INFORMATION PACKAGING QUANTITY 50 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 4 AWG
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX P29
STUD SIZE #10
PAD SIZE 0.55 INCH W X 0.09 INCH THK
BARREL TYPE 45 DEG STANDARD WITH WINDOW
NUMBER OF PAD HOLES 2
Pad Hole Spacing 5/8 INCH
BARREL LENGTH 0.81 INCH