2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD2-14BF-Q
  • 
Lugs - LCD2-14BF-Q CU COMP LUG 2HOLE #2 AWG - LCD2-14BF-Q
PANDUITlogo
PANDUIT

LCD2-14BF-Q CU COMP LUG 2HOLE #2 AWG

Product code: 
PDTLCD214BFQ
Mfr Number: 
LCD2-14BF-Q
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
LCD2-14BF-Q CU COMP LUG 2HOLE #2 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD2-14BF-Q
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 1.38
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 25
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
APPROVAL UL 486-A, CSA
 
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 25 PIECE
Conductor Size 2 AWG, 60 (NAVY)
VOLTAGE RATING 35 KV
COLOR BROWN
CONDUCTOR MATERIAL COPPER
DIE INDEX 33
STUD SIZE 1/4 INCH
PAD SIZE 0.6 INCH W X 0.1 INCH THK
BARREL TYPE 90 DEG STANDARD
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.75 INCH
BARREL LENGTH 0.88 INCH