2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD2-14B-Q
  • 
Lugs - LCD2-14B-Q COP COMPR. POWER CONN 2 HOLES - LCD2-14B-Q
PANDUITlogo
PANDUIT

LCD2-14B-Q COP COMPR. POWER CONN 2 HOLES

Product code: 
PDTLCD214BQ
Mfr Number: 
LCD2-14B-Q
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
Min: 25 EA , Multiple  25 EA
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
LCD2-14B-Q COP COMPR. POWER CONN 2 HOLES

Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD2-14B-Q
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 2.63
Product Name COMPRESSION CONNECTOR
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 25
Pkg UOM EA
Overall Length 2.52 INCH
Material COPPER
Additional Information STANDARD PACKAGE QUANTITY 25 PIECE WITH INSPECTION WINDOW
 
Approval UL 486-A, CSA
Conductor Size 2 AWG, 60 (NAVY)
Voltage Rating 35 KV
Color BROWN
CONDUCTOR MATERIAL COPPER
Die Index 33
Stud Size 1/4 INCH
Pad Size 0.60 INCH W X 0.1 INCH THK
Barrel Type STANDARD
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 0.88 INCH