2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCD10-10AH-L
  • 
Lugs - LCD10-10AH-L CU COMP LUG 2HOLE #10 AWG - LCD10-10AH-L
PANDUITlogo
PANDUIT

LCD10-10AH-L CU COMP LUG 2HOLE #10 AWG

Product code: 
PDTLCD1010AHL
Mfr Number: 
LCD10-10AH-L
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
Min: 50 EA , Multiple  50 EA
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
LCD10-10AH-L CU COMP LUG 2HOLE #10 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCD10-10AH-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .67
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.59 INCH
 
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
Approval UL, CSA
Conductor Size 10 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
CONDUCTOR MATERIAL COPPER
Stud Size #10
Pad Size 0.38 INCH W X 0.06 INCH THK
Barrel Type 45 DEG STANDARD WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 5/8 INCH
Barrel Length 0.38 INCH