2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCCX6-38D-L
  • 
Lugs - LCCX6-38D-L CU COMP LUG 2 HOLE #6 AWG FL - LCCX6-38D-L
PANDUITlogo
PANDUIT

LCCX6-38D-L CU COMP LUG 2 HOLE #6 AWG FL

Product code: 
PDTLCCX638DL
Mfr Number: 
LCCX6-38D-L
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
Min: 50 EA , Multiple  50 EA
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
LCCX6-38D-L CU COMP LUG 2 HOLE #6 AWG FL


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCCX6-38D-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.63
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 3.08 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 6 AWG (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P24
Stud Size 3/8 INCH
Pad Size 0.62 INCH W X 0.06 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 1.07 INCH