Min: 20 EA , Multiple 20 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCCX2-14B-E |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Pkg Weight | 1.43 |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight UOM | LB |
| Pkg Qty | 20 |
| Pkg Type | PK |
| Pkg UOM | EA |
| Overall Length | 3.01 INCH |
| Additional Information | PACKAGING QUANTITY 20 FINISH TIN PLATED |
| Approval | UL, CSA |
|---|---|
| Conductor Size | 2 AWG (FLEX) |
| Voltage Rating | 35 KV (UL), 600 V (CSA) |
| Color | BROWN |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | P33 |
| Stud Size | 1/4 INCH |
| Pad Size | 0.7 INCH W X 0.11 INCH THK |
| Barrel Type | LONG WITH WINDOW |
| Number of Pad Holes | 2 |
| Pad Hole Spacing | 0.75 INCH |
| Barrel Length | 1.36 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.