2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCCX1-14B-X
  • 
Lugs - LCCX1-14B-X COPPER COMPRESSION LUG 2 HOL - LCCX1-14B-X
PANDUITlogo
PANDUIT

LCCX1-14B-X COPPER COMPRESSION LUG 2 HOL

Product code: 
PDTLCCX114BX
Mfr Number: 
LCCX1-14B-X
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
LCCX1-14B-X COPPER COMPRESSION LUG 2 HOL
Two-hole, flex lug, long barrel, #1 AWG wire, 1/4 stud hole, .75 hole spacing.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCCX1-14B-X
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight .99
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Overall Length 3.19 INCH
Additional Information PACKAGING QUANTITY 10 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 1 AWG (FLEX)
Voltage Rating 35 KV (UL), 600 V (CSA)
Color GREEN
CONDUCTOR MATERIAL COPPER
Die Index P37
Stud Size 1/4 INCH
Pad Size 0.76 INCH W X 0.12 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Barrel Length 1.44 INCH