Min: 6 EA , Multiple 6 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCCF600-12-6 |
| Mfr UNSPSC | 39121405 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | COMPRESSION CONNECTOR |
| Pkg Weight | 7.94 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 6 |
| Pkg UOM | EA |
| Overall Length | 7.05 INCH |
| Material | COPPER |
| Additional Information | LOCOMOTIVE CONDUCTOR SIZE 1600/24 STANDARD PACKAGE QUANTITY 6 PIECE |
| Approval | UL 486-A, CSA |
|---|---|
| Conductor Size | 800 MCM (CODE) |
| Voltage Rating | 35 KV |
| Color | BLACK |
| CONDUCTOR MATERIAL | COPPER |
| Die Index | 106 |
| Stud Size | 1/2 INCH |
| Pad Size | 1.89 INCH W X 0.29 INCH THK |
| Barrel Type | BELLED |
| Number of Pad Holes | 2 |
| Pad Hole Spacing | 1.75 INCH |
| Barrel Length | 2.88 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.