2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCCF6-14AF-L
  • 
Lugs - LCCF6-14AF-L CU COMP LUG 2HOLE #6 AWG - LCCF6-14AF-L
PANDUITlogo
PANDUIT

LCCF6-14AF-L CU COMP LUG 2HOLE #6 AWG

Product code: 
PDTLCCF614AFL
Mfr Number: 
LCCF6-14AF-L
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
Min: 50 EA , Multiple  50 EA
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
LCCF6-14AF-L CU COMP LUG 2HOLE #6 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCCF6-14AF-L
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .12
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 6 AWG (CODE), 6 AWG (WELD)
VOLTAGE RATING 35 KV
COLOR BLUE
CONDUCTOR MATERIAL COPPER
DIE INDEX 24
STUD SIZE 1/4 INCH
PAD SIZE 0.48 INCH W X 0.08 INCH THK
BARREL TYPE 90 DEG BELLED
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.625 INCH
BARREL LENGTH 1.22 INCH