2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCCF1-14B-X
  • 
Lugs - LCCF1-14B-X CU COMP LUG 2HOLE #1 AWG - LCCF1-14B-X
PANDUITlogo
PANDUIT

LCCF1-14B-X CU COMP LUG 2HOLE #1 AWG

Product code: 
PDTLCCF114BX
Mfr Number: 
LCCF1-14B-X
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
Min: 10 EA , Multiple  10 EA
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
LCCF1-14B-X CU COMP LUG 2HOLE #1 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCCF1-14B-X
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.14
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Overall Length 3.31 INCH
Material COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 225/24 STANDARD PACKAGE QUANTITY 10 PIECE
 
Approval UL 486-A, CSA
Conductor Size 1/0 AWG (CODE), 1 AWG (WELD)
Voltage Rating 35 KV
Color PINK
CONDUCTOR MATERIAL COPPER
Die Index 42
Stud Size 1/4 INCH
Pad Size 0.76 INCH W X 0.12 INCH THK
Barrel Type BELLED
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 1.44 INCH