2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC8-10AWF-L
  • 
Lugs - LCC8-10AWF-L COPPER COMPRESSION LUG 2 HO - LCC8-10AWF-L
PANDUITlogo
PANDUIT

LCC8-10AWF-L COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCC810AWFL
Mfr Number: 
LCC8-10AWF-L
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
LCC8-10AWF-L COPPER COMPRESSION LUG 2 HO
Two-hole, long barrel lug with window,#8 AWG wire, #10 stud hole, .63 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC8-10AWF-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.23
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 1.53 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Approval UL, CSA
Conductor Size 8 AWG
Voltage Rating 35 KV (UL)
Color RED
CONDUCTOR MATERIAL COPPER
Die Index P21
Stud Size #10
Pad Size 0.41 INCH W X 0.08 INCH THK
Barrel Type 90 DEG LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 0.7 INCH