2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC8-10AW-L
  • 
Lugs - LCC8-10AW-L CU COMP LUG 2HOLE #8 AWG - LCC8-10AW-L
PANDUITlogo
PANDUIT

LCC8-10AW-L CU COMP LUG 2HOLE #8 AWG

Product code: 
PDTLCC810AWL
Mfr Number: 
LCC8-10AW-L
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
Min: 50 EA , Multiple  50 EA
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
LCC8-10AW-L CU COMP LUG 2HOLE #8 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC8-10AW-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.08
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.01 INCH
Additional Information PACKAGING QUANTITY 50 FINISH TIN PLATED
 
Approval UL, CSA
Conductor Size 8 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
Color RED
CONDUCTOR MATERIAL COPPER
Die Index P21
Stud Size #10
Pad Size 0.41 INCH W X 0.08 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.625 INCH
Barrel Length 0.7 INCH