2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC600-38D-6
  • 
Lugs - LCC600-38D-6 COPPER COMPRESSION LUG 2 HO - LCC600-38D-6
PANDUITlogo
PANDUIT

LCC600-38D-6 COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCC60038D6
Mfr Number: 
LCC600-38D-6
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
LCC600-38D-6 COPPER COMPRESSION LUG 2 HO
Two-hole, long barrel lug, 600 kcmil cable, 3/8 stud hole, 1 hole spacing.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC600-38D-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 4.74
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 5.45 INCH
Material COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 1100/24 STANDARD PACKAGE QUANTITY 6 PIECE
 
Approval UL 486-A, CSA
Conductor Size 600 MCM
Voltage Rating 35 KV
Color GREEN
CONDUCTOR MATERIAL COPPER
Die Index 94
Stud Size 3/8 INCH
Pad Size 1.7 INCH W X 0.26 INCH THK
Barrel Type LONG
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 2.69 INCH