2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC600-12F-6
  • 
Lugs - LCC600-12F-6 COPPER COMPRESSION LUG 2 HO - LCC600-12F-6
PANDUITlogo
PANDUIT

LCC600-12F-6 COPPER COMPRESSION LUG 2 HO

Product code: 
PDTLCC60012F6
Mfr Number: 
LCC600-12F-6
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
LCC600-12F-6 COPPER COMPRESSION LUG 2 HO
Two-hole, long barrel lug, 600 kcmil wire, 1/2 stud hole, 1 3/4 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC600-12F-6
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT UOM LB
PKG WEIGHT 5.88
PKG TYPE PK
PKG QTY 6
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 6 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 600 MCM
VOLTAGE RATING 35 KV
COLOR GREEN
CONDUCTOR MATERIAL COPPER
DIE INDEX 94
STUD SIZE 1/2 INCH
PAD SIZE 1.7 INCH W X 0.26 INCH THK
BARREL TYPE 90 DEG LONG
NUMBER OF PAD HOLES 2
Pad Hole Spacing 1.75 INCH
BARREL LENGTH 2.69 INCH