2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC6-14JW-L
  • 
Lugs - LCC6-14JW-L CU COMP LUG 2HOLE #6 AWG - LCC6-14JW-L
PANDUITlogo
PANDUIT

LCC6-14JW-L CU COMP LUG 2HOLE #6 AWG

Product code: 
PDTLCC614JWL
Mfr Number: 
LCC6-14JW-L
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
Min: 50 EA , Multiple  50 EA
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
LCC6-14JW-L CU COMP LUG 2HOLE #6 AWG


Technical Specifications



Technical Specifications

Lugs
Catalog Number LCC6-14JW-L
Mfrcode PAND
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 1.49
PRODUCT NAME COMPRESSION CONNECTOR
PKG QTY 50
PKG TYPE PK
PKG WEIGHT UOM LB
OVERALL LENGTH 2.36 INCH
PKG UOM EA
ADDITIONAL INFORMATION PACKAGING QUANTITY 50 FINISH TIN PLATED
 
APPROVAL UL, CSA
Conductor Size 6 AWG
VOLTAGE RATING 35 KV (UL), 600 V (CSA)
COLOR BLUE
CONDUCTOR MATERIAL COPPER
STUD SIZE 1/4 INCH
DIE INDEX P24
PAD SIZE 0.48 INCH W X 0.08 INCH THK
BARREL TYPE LONG WITH WINDOW
Pad Hole Spacing 0.5 INCH
NUMBER OF PAD HOLES 2
BARREL LENGTH 1.07 INCH