2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC6-14JAWH-L
  • 
Lugs - LCC6-14JAWH-L CU COMP LUG 2HOLE #6 AWG - LCC6-14JAWH-L
PANDUITlogo
PANDUIT

LCC6-14JAWH-L CU COMP LUG 2HOLE #6 AWG

Product code: 
PDTLCC614JAWHL
Mfr Number: 
LCC6-14JAWH-L
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
Min: 50 EA , Multiple  50 EA
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
LCC6-14JAWH-L CU COMP LUG 2HOLE #6 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC6-14JAWH-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 1.42
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.08 INCH
Approval UL, CSA
 
Conductor Size 6 AWG
Voltage Rating 35 KV (UL), 600 V (CSA)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P24
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.08 INCH THK
Barrel Type 45 DEG LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 0.63 INCH
Barrel Length 1.07 INCH