2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC6-14B-L
  • 
Lugs - LCC6-14B-L CU COMP LUG 2 HOLE #6 AWG - LCC6-14B-L
PANDUITlogo
PANDUIT

LCC6-14B-L CU COMP LUG 2 HOLE #6 AWG

Product code: 
PDTLCC614BL
Mfr Number: 
LCC6-14B-L
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
Min: 50 EA , Multiple  50 EA
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
LCC6-14B-L CU COMP LUG 2 HOLE #6 AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC6-14B-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 6.56
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 2.68 INCH
Material COPPER
Additional Information LOCOMOTIVE CONDUCTOR SIZE 61/24 STANDARD PACKAGE QUANTITY 50 PIECE
 
Approval UL 486-A, CSA
Conductor Size 6 AWG, 6 AWG (WELD), 30 (NAVY)
Voltage Rating 35 KV
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index 24
Stud Size 1/4 INCH
Pad Size 0.48 INCH W X 0.08 INCH THK
Barrel Type LONG
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 1.07 INCH