2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC6-14AH-L
  • 
Lugs - LCC6-14AH-L COPPER COMPRESSION LUG 2 HOL - LCC6-14AH-L
PANDUITlogo
PANDUIT

LCC6-14AH-L COPPER COMPRESSION LUG 2 HOL

Product code: 
PDTLCC614AHL
Mfr Number: 
LCC6-14AH-L
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
LCC6-14AH-L COPPER COMPRESSION LUG 2 HOL
Two-hole, long barrel lug, #6 AWG wire, 1/4 stud hole, 5/8 hole spacing, 45° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC6-14AH-L
PKG WEIGHT 1.6
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
MFR UNSPSC 39121405
PKG WEIGHT UOM LB
PKG QTY 50
PKG TYPE PK
PKG UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
ADDITIONAL INFORMATION STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 6 AWG, 6 AWG (WELD), 30 (NAVY)
VOLTAGE RATING 35 KV
COLOR BLUE
CONDUCTOR MATERIAL COPPER
DIE INDEX 24
STUD SIZE 1/4 INCH
PAD SIZE 0.48 INCH W X 0.08 INCH THK
BARREL TYPE 45 DEG LONG
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.625 INCH
BARREL LENGTH 1.07 INCH