Min: 6 EA , Multiple 6 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | LCC500-12H-6 |
| MFR UNSPSC | 39121405 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | COMPRESSION CONNECTOR |
| PKG WEIGHT | 4.14 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 6 |
| PKG TYPE | PK |
| PKG UOM | EA |
| Material | ELECTROLYTIC TIN PLATED COPPER |
| ADDITIONAL INFORMATION | STANDARD PACKAGE QUANTITY 6 PIECE |
| APPROVAL | UL 486-A, CSA |
|---|---|
| Conductor Size | 500 MCM |
| VOLTAGE RATING | 35 KV |
| COLOR | BROWN |
| CONDUCTOR MATERIAL | COPPER |
| DIE INDEX | 87 |
| STUD SIZE | 1/2 INCH |
| PAD SIZE | 1.54 INCH W X 0.22 INCH THK |
| BARREL TYPE | 45 DEG LONG |
| NUMBER OF PAD HOLES | 2 |
| Pad Hole Spacing | 1.75 INCH |
| BARREL LENGTH | 2.5 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.