2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-38D-L
  • 
Lugs - LCC438DL CU COMP LUG 2HOLE #4-#3AWG - LCC4-38D-L
PANDUITlogo
PANDUIT

LCC438DL CU COMP LUG 2HOLE #4-#3AWG

Product code: 
PDTLCC438DL
Mfr Number: 
LCC4-38D-L
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
Min: 50 EA , Multiple  50 EA
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
LCC438DL CU COMP LUG 2HOLE #4-#3AWG


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-38D-L
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
PKG WEIGHT 2.25
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
OVERALL LENGTH 3.17 INCH
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 3/8 INCH
PAD SIZE 0.62 INCH W X 0.08 INCH THK
BARREL TYPE LONG
NUMBER OF PAD HOLES 2
Pad Hole Spacing 1 INCH
BARREL LENGTH 1.05 INCH