2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-12-L
  • 
Lugs - LCC412L 4 2 HOLE LONG BARREL LUG    TIM - LCC4-12-L
PANDUITlogo
PANDUIT

LCC412L 4 2 HOLE LONG BARREL LUG TIM

Product code: 
PDTLCC412L
Mfr Number: 
LCC4-12-L
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
Min: 50 EA , Multiple  50 EA
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
LCC412L 4 2 HOLE LONG BARREL LUG TIM


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-12-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 6.94
Product Name COMPRESSION CONNECTOR
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Overall Length 4.5 INCH
Material COPPER
Additional Information CONSTRUCTION TYPE TWO PIECE LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGE QUANTITY 50 PIECE
 
Approval UL 486-A, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
Voltage Rating 35 KV
Color GRAY
CONDUCTOR MATERIAL COPPER
Die Index 29
Stud Size 1/2 INCH
Pad Size 0.84 INCH W X 0.14 INCH THK
Barrel Type LONG
Number of Pad Holes 2
Pad Hole Spacing 1.75 INCH
Barrel Length 1.05 INCH