2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC400-38DW-6
  • 
Lugs - LCC400-38DW-6 COPPER COMPRESSION LUG 2 H - LCC400-38DW-6
PANDUITlogo
PANDUIT

LCC400-38DW-6 COPPER COMPRESSION LUG 2 H

Product code: 
PDTLCC40038DW6
Mfr Number: 
LCC400-38DW-6
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
LCC400-38DW-6 COPPER COMPRESSION LUG 2 H
Two-hole, long barrel lug with window, 400 kcmil, 3/8 stud hole, 1 hole spacing.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC400-38DW-6
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.35
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Overall Length 4.66 INCH
Material ELECTRO TIN PLATED SEAMLESS COPPER
 
Approval UL, CSA
Conductor Size 400 KCMIL
Voltage Rating 35 KV (UL)
Color BLUE
CONDUCTOR MATERIAL COPPER
Die Index P76
Stud Size 3/8 INCH
Pad Size 1.39 INCH W X 0.18 INCH THK
Barrel Type LONG WITH WINDOW
Number of Pad Holes 2
Pad Hole Spacing 1 INCH
Barrel Length 2.3 INCH