2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC400-00-6
  • 
Lugs - LCC400-00-6 COPPER COMPRESSION LUG BLANK - LCC400-00-6
PANDUITlogo
PANDUIT

LCC400-00-6 COPPER COMPRESSION LUG BLANK

Product code: 
PDTLCC400006
Mfr Number: 
LCC400-00-6
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
Min: 6 EA , Multiple  6 EA
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
LCC400-00-6 COPPER COMPRESSION LUG BLANK
Blank tongue, long barrel lug, 400 kcmil cable.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC400-00-6
MFR UNSPSC 39121405
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION CONNECTOR
PKG TYPE PK
PKG WEIGHT 3.12
PKG WEIGHT UOM LB
PKG QTY 6
PKG UOM EA
OVERALL LENGTH 6.05 INCH
 
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 775/24 LUG TYPE BLANK TONGUE STANDARD PACKAGE QUANTITY 6 PIECE
APPROVAL UL 486-A, CSA
VOLTAGE RATING 35 KV
Conductor Size 400 MCM, 300 MCM (WELD)
COLOR BLUE
CONDUCTOR MATERIAL COPPER
DIE INDEX 76
PAD SIZE 2.99 INCH L X 1.41 INCH W X 0.19 INCH THK
BARREL TYPE LONG
BARREL LENGTH 2.17 INCH