2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-14BF-L
  • 
Lugs - LCC4-14BF-L COPPER COMPRESSION LUG 2 HOL - LCC4-14BF-L
PANDUITlogo
PANDUIT

LCC4-14BF-L COPPER COMPRESSION LUG 2 HOL

Product code: 
PDTLCC414BFL
Mfr Number: 
LCC4-14BF-L
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
LCC4-14BF-L COPPER COMPRESSION LUG 2 HOL
Two-hole, long barrel lug, #4 — #3 AWG STR, #2 AWG SOL wire, 1/4 stud hole, 3/4 hole spacing, 90° angle tongue.


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-14BF-L
Mfr UNSPSC 39121405
Mfr Fullname PANDUIT CORPORATION
Product Name COMPRESSION CONNECTOR
Pkg Weight 2.25
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Material ELECTROLYTIC TIN PLATED COPPER
Additional Information STANDARD PACKAGE QUANTITY 50 PIECE
 
Approval UL 486-A, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
Voltage Rating 35 KV
Color GRAY
CONDUCTOR MATERIAL COPPER
Die Index 29
Stud Size 1/4 INCH
Pad Size 0.55 INCH W X 0.09 INCH THK
Barrel Type 90 DEG LONG
Number of Pad Holes 2
Pad Hole Spacing 0.75 INCH
Barrel Length 1.05 INCH