2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Lugs
  6. LCC4-14B-L
  • 
Lugs - LCC4-14B-L CU COMP LUG 2 HOLE #4 - #3 - LCC4-14B-L
PANDUITlogo
PANDUIT

LCC4-14B-L CU COMP LUG 2 HOLE #4 - #3

Product code: 
PDTLCC414BL
Mfr Number: 
LCC4-14B-L
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
Min: 50 EA , Multiple  50 EA
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
LCC4-14B-L CU COMP LUG 2 HOLE #4 - #3


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LCC4-14B-L
MFR UNSPSC 39121405
PRODUCT NAME COMPRESSION CONNECTOR
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 2.03
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
OVERALL LENGTH 2.7 INCH
Material COPPER
ADDITIONAL INFORMATION LOCOMOTIVE CONDUCTOR SIZE 105/24 STANDARD PACKAGE QUANTITY 50 PIECE
 
APPROVAL UL 486-A, CSA
Conductor Size 4 AWG, 4 AWG (WELD), 40 TO 50 (NAVY)
VOLTAGE RATING 35 KV
COLOR GRAY
CONDUCTOR MATERIAL COPPER
DIE INDEX 29
STUD SIZE 1/4 INCH
PAD SIZE 0.55 INCH W X 0.09 INCH THK
BARREL TYPE LONG
NUMBER OF PAD HOLES 2
Pad Hole Spacing 0.75 INCH
BARREL LENGTH 1.05 INCH